Zoro Homepage

Women's Chelsea Boot, Black, 7 1/2, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G613749713


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
7 1/2
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G613749713
UPC #
197064842278
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Wide Toe Cap
No
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Technology
Rebounding
Slip-Resistance Value - SATRA Heel - Wet
0.7
Midsole Material
EVA
Non Metallic Upper
Yes
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
1.29
Electrical Hazard Rated
No
Outsole Technology
PRO Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.62
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Ortholite(R)
Non-Marking Sole
Yes
Liner Material
Microfiber
All-Leather Upper
Yes
Insulated
No
Style Family
Chelsea Boot
Liner Technology
Anti-Microbial, Moisture Wicking
Static Dissipative
No
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Insulation Technology
No
Shank Material
Fiberglass
Closure
Pull On
Ninety-Degree Heel
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.77

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.