Zoro Homepage

Women's Chelsea Boot, Black, 8, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G313749648


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
8
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G313749648
UPC #
197064842735
Country of Origin
Cambodia

Dimensions

Size
8
Overall Height
7 in
Width
M

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Midsole Material
EVA
Shank Material
Fiberglass
Upper Material
Leather
Metatarsal Guard
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Ninety-Degree Heel
Yes
Toe Shape
Round
Closure
Pull On
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insulation Technology
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.62
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Completely Non Metallic
Yes
Heel Definition
Defined Heel
Insole Technology
Anti-Fatigue, Ortholite(R)
Electrical Hazard Rated
No
Liner Technology
Anti-Microbial, Moisture Wicking
Puncture-Resistant Sole
No
Wide Toe Cap
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.7
Liner Material
Microfiber
Outsole Material
Rubber
Removable Insole
Yes
Insole Material
Polyurethane
Maximum Heat Rating
248 Degrees F
Insulated
No
Outsole Technology
PRO Rubber
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.29
Midsole Technology
Rebounding
Non Metallic Upper
Yes
Style Family
Chelsea Boot
For Outdoor Traction
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.