Zoro Homepage

Women's Chelsea Boot, Black, 9, TB0A66B7EL2

  • Mfr # TB0A66B7EL2

  • Zoro # G413749708


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black
Size
9
Style Number
TB0A66B7EL2
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66B7EL2
Zoro #
G413749708
UPC #
197064843473
Country of Origin
Cambodia

Dimensions

Size
9
Width
M
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Women's
Color
Black
Style Number
TB0A66B7EL2
Waterproof
No
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Insulated
No
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Dry
1.29
Slip-Resistance Value - SATRA Forefoot - Oily
0.77
Midsole Technology
Rebounding
Midsole Material
EVA
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Construction
Cemented
Toe Cap Material
Composite
Style Family
Chelsea Boot
Upper Material
Leather
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insulation Technology
No
Outsole Technology
PRO Rubber
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.62
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Wet
0.7
Liner Material
Microfiber
Electrical Hazard Rated
No
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.47
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Metatarsal Guard
No
Wide Toe Cap
No
Insole Technology
Anti-Fatigue, Ortholite(R)
Non-Marking Sole
Yes
Conductive
No
Shank Material
Fiberglass
Liner Technology
Anti-Microbial, Moisture Wicking
Removable Insole
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number TB0A66B7EL2, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.