Women's Composite Toe Athletic Shoe, Black/Purple, 10, M, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G310869820


product price:  $86.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G310869820
UPC #
197064745036
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
M
Size (PRINT)
10
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insulated
No
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Nylon
Toe Shape
Round
Closure
Lace Up
Wide Toe Cap
No
Upper Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Outsole Material
TPU
Non Metallic Upper
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Non-Marking Sole
Yes
All-Leather Upper
No
Conductive
No
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
TPU
For Outdoor Traction
Yes
Outsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Midsole Technology
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.