Women's Composite Toe Athletic Shoe, Black/Purple, 11, M, TB1A2174

  • Mfr # TB1A2174001

  • Zoro # G410869973


product price:  $86.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A2174001
Zoro #
G410869973
UPC #
197064745203
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
M
Size (PRINT)
11
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Style Number
TB1A2174
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
Yes
Construction
Cemented
Toe Cap Material
Composite
Heel Definition
Flat Heel
Outsole Material
TPU
Completely Non Metallic
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Closure
Lace Up
Insulated
No
All-Leather Upper
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Nylon
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Style Family
Athletic Shoe
Toe Shape
Round
Upper Material
Nylon
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Conductive
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
For Outdoor Traction
Yes
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Outsole Technology
Aerocore(TM) Energy System
Midsole Technology
Aerocore(TM) Energy System
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.