Shop TIMBERLAND PRO
See all product information
Create Account
Women's Composite Toe Athletic Shoe, Black/Purple, 7 1/2, M, TB1A2174
- Mfr # TB1A2174001
- Zoro # G310870086
product price:Â
$
93.89
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Composite
Gender
Women's
Color
Black/Purple
Footwear Width
M
Style Number
TB1A2174
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB1A2174001
- Zoro #
- G310870086
- UPC #
- 197064744084
- Country of Origin
- Bangladesh
Dimensions
- Size
- 7 1/2
- Footwear Width
- M
- Size (PRINT)
- 7 1/2
- Width
- M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A2174, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.