Women's Composite Toe Hiker Shoe, Brown/Purple, 10, M, TB1A219B

  • Mfr # TB1A219B214

  • Zoro # G110870064


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Footwear Width
M
Style Number
TB1A219B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A219B214
Zoro #
G110870064
UPC #
197064543007
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
M
Size (PRINT)
10
Width
M

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Shape
Round
Toe Cap Material
Composite
Midsole Material
Rubber
Wide Toe Cap
No
Closure
Lace Up
Metatarsal Guard
No
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material
Leather
Gender (PRINT)
Women's
Non Metallic Upper
Yes
Outsole Material
Rubber
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insulated
No
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
For Outdoor Traction
Yes
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Outsole Technology
Aerocore(TM) Energy System
Maximum Heat Rating
572 Degrees F

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.