Women's Composite Toe Hiker Shoe, Brown/Purple, 12, M, TB1A219B

  • Mfr # TB1A219B214

  • Zoro # G110870088


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Footwear Width
M
Style Number
TB1A219B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A219B214
Zoro #
G110870088
UPC #
197064543311
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
M
Size (PRINT)
12
Width
M

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Metatarsal Guard (PRINT)
No
Midsole Material
Rubber
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Construction
Cemented
Closure
Lace Up
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Wide Toe Cap
No
Completely Non Metallic
Yes
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material
Leather
Electrical Hazard Rated
Yes
Upper Material (PRINT)
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Aerocore(TM) Energy System
Puncture-Resistant Sole
No
Outsole Technology
Aerocore(TM) Energy System
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.