Women's Composite Toe Hiker Shoe, Brown/Purple, 6, M, TB1A219B
Mfr # TB1A219B214
Zoro # G510869804
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Footwear Width
M
Style Number
TB1A219B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1A219B214
Zoro #
G510869804
UPC #
197064541461
Country of Origin
Bangladesh
Dimensions
Size
6
Footwear Width
M
Size (PRINT)
6
Width
M
Description
Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.