Women's Composite Toe Hiker Shoe, Brown/Purple, 7 1/2, M, TB1A219B

  • Mfr # TB1A219B214

  • Zoro # G210870025


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Footwear Width
M
Style Number
TB1A219B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A219B214
Zoro #
G210870025
UPC #
197064542208
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Footwear Width
M
Size (PRINT)
7 1/2
Width
M

Details

Item
Hiker Shoe
Toe Type
Composite
Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Closure
Lace Up
Gender (PRINT)
Women's
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
No
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Metatarsal Guard
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Upper Material
Leather
Completely Non Metallic
Yes
Metatarsal Guard (PRINT)
No
Toe Shape
Round
All-Leather Upper
Yes
Conductive
No
Non Metallic Upper
Yes
Midsole Material
Rubber
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber
For Outdoor Traction
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Aerocore(TM) Energy System
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Outsole Technology
Aerocore(TM) Energy System
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.