Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA

  • Mfr # TB0A67PBEDA

  • Zoro # G116065846


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Non-Marking Sole
Yes
Outsole Technology
Timberland PRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67PBEDA
Zoro #
G116065846
UPC #
197643470465
Country of Origin
Viet Nam

Details

Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Non-Marking Sole
Yes
Outsole Technology
Timberland PRO
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I)
Insole Technology
OrthoLite(R)
Midsole Material
Polyurethane
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Material
Fabric
Upper Material
Leather
Toe Cap Material
Composite
Style Family
Athletic Shoe
Static Dissipative
Yes
Construction
Cemented
Liner Technology
Moisture Wicking
Midsole Technology
Anti-Fatigue
All-Leather Upper
Yes
Toe Shape
Round
Insole Material
Foam

Description

ESD Work Shoe, Style Family Athletic Shoe, Color Gray/Pink, Non Metallic Upper Yes, Non-Marking Sole Yes, Construction Cemented, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.