Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA
Mfr # TB0A67PBEDA
Zoro # G116065860
product price: $103.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Insole Technology
OrthoLite(R)
Midsole Technology
Anti-Fatigue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB0A67PBEDA
Zoro #
G116065860
UPC #
197643470441
Country of Origin
Viet Nam
Details
Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Insole Technology
OrthoLite(R)
Midsole Technology
Anti-Fatigue
All-Leather Upper
Yes
Upper Material
Leather
Oil-Resisting Sole
Yes
Construction
Cemented
Static Dissipative
Yes
Liner Material
Fabric
Insole Material
Foam
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Impact (I)
Outsole Technology
Timberland PRO
Midsole Material
Polyurethane
Toe Shape
Round
Non-Marking Sole
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Description
ESD Work Shoe, Style Family Athletic Shoe, Color Gray/Pink, Non Metallic Upper Yes, Non-Marking Sole Yes, Construction Cemented, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.