Zoro Homepage

Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA

  • Mfr # TB0A67PBEDA

  • Zoro # G416065867


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A67PBEDA
Zoro #
G416065867
UPC #
197643471080
Country of Origin
Viet Nam

Details

Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Construction
Cemented
Upper Material
Leather
Insole Material
Foam
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Insole Technology
OrthoLite(R)
Outsole Material
Rubber
Liner Material
Fabric
Outsole Technology
Timberland PRO
Static Dissipative
Yes
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Toe Shape
Round

Description

ESD Work Shoe, Style Family Athletic Shoe, Color Gray/Pink, Non Metallic Upper Yes, Non-Marking Sole Yes, Construction Cemented, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.