Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA
Mfr # TB0A67PBEDA
Zoro # G816065801
product price: $103.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Liner Material
Fabric
Oil-Resisting Sole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB0A67PBEDA
Zoro #
G816065801
UPC #
197643470687
Country of Origin
Viet Nam
Details
Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Liner Material
Fabric
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Technology
Anti-Fatigue
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Outsole Technology
Timberland PRO
Style Family
Athletic Shoe
Insole Material
Foam
Toe Cap Material
Composite
Upper Material
Leather
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Insole Technology
OrthoLite(R)
Construction
Cemented
All-Leather Upper
Yes
Toe Shape
Round
ASTM Standards Met
Compression (C), Impact (I)
Static Dissipative
Yes
Description
ESD Work Shoe, Style Family Athletic Shoe, Color Gray/Pink, Non Metallic Upper Yes, Non-Marking Sole Yes, Construction Cemented, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.