Women's ESD Work Shoe, Gray/Pink, TB0A67PBEDA
Mfr # TB0A67PBEDA
Zoro # G816065931
product price: $109.99
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Upper Material
Leather
Construction
Cemented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB0A67PBEDA
Zoro #
G816065931
UPC #
197643470885
Country of Origin
Viet Nam
Details
Item
ESD Work Shoe
Gender
Women's
Color
Gray/Pink
Style Number
TB0A67PBEDA
Upper Material
Leather
Construction
Cemented
Insole Material
Foam
Toe Shape
Round
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
OrthoLite(R)
Outsole Technology
Timberland PRO
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I)
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Static Dissipative
Yes
Midsole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Liner Material
Fabric
Description
ESD Work Shoe, Style Family Athletic Shoe, Color Gray/Pink, Non Metallic Upper Yes, Non-Marking Sole Yes, Construction Cemented, Static Dissipative Yes, Style Number TB0A67PBEDA, Toe Cap Material Composite, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.