Zoro Homepage

Women's Hiker Boot, Leather Upper, TPU Outsole, Black, 11

  • Mfr # TB1A21QA001

  • Zoro # G110936494


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A21QA001
Zoro #
G110936494
UPC #
197064542376
Country of Origin
Bangladesh

Dimensions

Size
11
Size (PRINT)
11
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Conductive
No
Item
Hiker Boot
Upper Material (PRINT)
Leather
For Outdoor Traction
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Shank Material
Fiberglass
Style Family
Hiker Boot
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Midsole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Style Number
TB1A21QA
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Insulated
No
Wide Toe Cap
No
Toe Cap Material
Composite
CSA Standards Met
No Puncture-Resistant Sole
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.78
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB1A21QA, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.