Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, Leather Upper, TPU Outsole, Black, 5 1/2

  • Mfr # TB1A21QA001

  • Zoro # G210936462


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A21QA001
Zoro #
G210936462
UPC #
197064541379
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Size (PRINT)
5 1/2
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insulated
No
Closure
Lace Up
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
Item
Hiker Boot
Metatarsal Guard (PRINT)
No
Style Family
Hiker Boot
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Women's
Shank Material
Fiberglass
Wide Toe Cap
No
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Style Number
TB1A21QA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.78
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Outsole Material (PRINT)
TPU
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number TB1A21QA, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.