Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hiker Boot, Leather Upper, TPU Outsole, Black, 6 1/2

  • Mfr # TB1A21QA001

  • Zoro # G510936483


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A21QA001
Zoro #
G510936483
UPC #
197064541584
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Size (PRINT)
6 1/2
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Static Dissipative
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
For Outdoor Traction
Yes
Conductive
No
All-Leather Upper
Yes
Style Family
Hiker Boot
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material
Fiberglass
Maximum Heat Rating (PRINT)
250 Degrees F
Insulated
No
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Style Number
TB1A21QA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Item
Hiker Boot
Toe Cap Material
Composite
Gender (PRINT)
Women's
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Outsole Material (PRINT)
TPU
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.78
Shank Material (PRINT)
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1.15
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB1A21QA, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.