Zoro Homepage

Women's Hiker Boot, Leather Upper, TPU Outsole, Black, 6

  • Mfr # TB1A21QA001

  • Zoro # G610936451


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A21QA001
Zoro #
G610936451
UPC #
197064541522
Country of Origin
Bangladesh

Dimensions

Size
6
Size (PRINT)
6
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Upper Material (PRINT)
Leather
Item
Hiker Boot
Insulated
No
Style Number
TB1A21QA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
For Outdoor Traction
Yes
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Style Family
Hiker Boot
Shank Material
Fiberglass
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Closure
Lace Up
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Conductive
No
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Outsole Material (PRINT)
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.78
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Polyurethane
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB1A21QA, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.