Zoro Homepage

Women's Hiker Boot, Leather Upper, TPU Outsole, Black, 7 1/2

  • Mfr # TB1A21QA001

  • Zoro # G010936495


product price: $133.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A21QA001
Zoro #
G010936495
UPC #
197064541720
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
M
Overall Height
4 in

Details

Electrical Hazard Rated
Yes
Waterproof
Yes
Outsole Material
TPU
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Non Metallic Upper
Yes
Style Family
Hiker Boot
Item
Hiker Boot
Completely Non Metallic
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Non-Marking Sole
Yes
Toe Cap Material
Composite
Shank Material
Fiberglass
Upper Material (PRINT)
Leather
Style Number
TB1A21QA
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Wide Toe Cap
No
Static Dissipative
No
Conductive
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.83
Slip-Resistance Value - SATRA Heel - Dry
1.15
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.78
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Fiberglass
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number TB1A21QA, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.