Women's Hiker Shoe, Brown/Purple, 8 1/2, TB1A219B

  • Mfr # TB1A219B214

  • Zoro # G810869894


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A219B214
Zoro #
G810869894
UPC #
197064542437
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Size (PRINT)
8 1/2
Width
M

Details

Item
Hiker Shoe
Gender
Women's
Color
Brown/Purple
Style Number
TB1A219B
Waterproof
Yes
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
No
Completely Non Metallic
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Electrical Hazard Rated
Yes
Conductive
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Toe Shape
Round
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Upper Material (PRINT)
Leather
Midsole Material
Rubber
Style Family
Athletic Shoe
Outsole Material
Rubber
Metatarsal Guard
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
All-Leather Upper
Yes
Upper Material
Leather
Toe Cap Material
Composite
Midsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Aerocore(TM) Energy System
For Outdoor Traction
Yes
Midsole Technology (PRINT)
Aerocore(TM) Energy System
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Midsole Technology
Aerocore(TM) Energy System
Outsole Technology
Aerocore(TM) Energy System

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Purple, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB1A219B, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.