Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Loafer Shoe, Leather Upper, Polyurethane Outsole, Black, 6

  • Mfr # TB187528001

  • Zoro # G710936597


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB187528001
Zoro #
G710936597
UPC #
197064669677
Country of Origin
Cambodia

Dimensions

Size
6
Size (PRINT)
6
Width
W

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Conductive
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Liner Material (PRINT)
Mesh
Non-Marking Sole
No
Metatarsal Guard (PRINT)
No
Shank Material
Fiberglass
Heel Definition
Flat Heel
Closure
Slip On
Metal Chip-Resisting Sole (PRINT)
No
Toe Cap Material
Alloy
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Style Number
TB187528
Wide Toe Cap
Yes
Insulated
No
Liner Material
Mesh
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Completely Non Metallic
No
Removable Insole
Yes
Style Family
Loafer Shoe
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Insole Technology
SD
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.