Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Loafer Shoe, Leather Upper, Polyurethane Outsole, Black, 7 1/2

  • Mfr # TB187528001

  • Zoro # G010936600


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB187528001
Zoro #
G010936600
UPC #
197064670802
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
W
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Black
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material
Fiberglass
Midsole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Alloy
Completely Non Metallic
No
Style Number
TB187528
Construction
Cemented
Closure
Slip On
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Removable Insole
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Wide Toe Cap
Yes
Item
Loafer Shoe
Static Dissipative
Yes
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Liner Material
Mesh
Non Metallic Upper
Yes
Non-Marking Sole
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Style Family
Loafer Shoe
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Insulated
No
Shank Material (PRINT)
Fiberglass
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Technology
Antimicrobial
Insole Material (PRINT)
Polyurethane
Insole Technology
SD
Outsole Material (PRINT)
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number TB187528, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.