Women's Oxford Shoe, Leather Upper, Rubber Outsole, Super Retro Haystack, 11

  • Mfr # TB163189214

  • Zoro # G710870006


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB163189214
Zoro #
G710870006
UPC #
197064507610
Country of Origin
Bangladesh

Dimensions

Size
11
Width
W
Size (PRINT)
11

Details

Item
Oxford Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Super Retro Haystack
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material
Polyurethane
Static Dissipative
No
Conductive
No
Removable Insole
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Insulated
No
All-Leather Upper
Yes
Style Number
TB163189
Liner Material
Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Nylon
Wide Toe Cap
No
Style Family
Oxford Shoe
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Closure
Lace Up
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Insole Technology
Contoured Footbed, Dual Density, Removable
Insole Material
Polyurethane
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Super Retro Haystack, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.