Women's Oxford Shoe, Leather Upper, Rubber Outsole, Super Retro Haystack, 5 1/2

  • Mfr # TB163189214

  • Zoro # G110869938


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Size
5 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB163189214
Zoro #
G110869938
UPC #
197064503759
Country of Origin
Bangladesh

Dimensions

Size
5 1/2
Size (PRINT)
5 1/2
Width
W

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Gender
Women's
Upper Material
Leather
Color
Super Retro Haystack
Conductive
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Style Number
TB163189
Non-Marking Sole
Yes
Heel Definition
Defined Heel
Static Dissipative
No
Removable Insole
Yes
Upper Material (PRINT)
Leather
Closure
Lace Up
Style Family
Oxford Shoe
Shank Material
Nylon
Construction
Cemented
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Insulated
No
Item
Oxford Shoe
Liner Material
Mesh
Midsole Material
Polyurethane
Non Metallic Upper
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Completely Non Metallic
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Insole Technology
Contoured Footbed, Dual Density, Removable

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Super Retro Haystack, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 5 1/2, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.