Shop TIMBERLAND PRO
See all product information
Create Account
Womens Oxford Work Shoe 8W
- Mfr # TB0A5NV1EM4
- Zoro # G923785999
product price:Â
$
116.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Gender
Women's
Footwear Style
Oxford Shoe
Style Family
Oxford Shoe
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB0A5NV1EM4
- Zoro #
- G923785999
- UPC #
- 198266628165
- Country of Origin
- China
Dimensions
- Width
- W
- Size
- 8
Details
- Item
- Womens Oxford Work Shoe
- Gender
- Women's
- Footwear Style
- Oxford Shoe
- Style Family
- Oxford Shoe
- Toe Cap Material
- Composite
- Oil-Resisting Sole
- Yes
- Insulated
- No
- Metal Chip-Resisting Sole
- Yes
- Style Number
- TB0A5NV1EM4
- Manufacturer-Suggested Sole Slip Rating
- Best
- Ninety-Degree Heel
- Yes
- Chemical-Resisting Sole
- Yes
- Heel Definition
- Defined Heel
- Puncture-Resistant Sole
- No
- All-Leather Upper
- Yes
- Construction
- Cemented
- Closure
- Lace Up
- Maximum Heat Rating
- 248 Degrees F
- Waterproof
- No
- Color
- Brown
- Wire Color
- Brown
Description
Womens Oxford Work Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Style Number TB0A5NV1EM4, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.