Shop TIMBERLAND PRO
See all product information
Create Account
Work Boot, PR
- Mfr # TB0A43FGW01
- Zoro # G424937415
product price:Â
$
271.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
15
Outsole Material
TPU
ASTM Standards Met
Electrical Hazard (EH)
Construction
Cemented
Maximum Heat Rating
578 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 15
- Overall Height
- 6 in
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A43FGW01, Toe Cap Material Alloy, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.