TLCB 181 Horizontal Mount Lockbody with Hook Cam

  • Mfr # TLCB 181
  • Zoro # G904085667
product price: 
$
13.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TLCB 181
Zoro #
G904085667
UPC #
-
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.

Features
  • Recommended for 0.75" thick stock
  • Use this lock to secure tambours, flipper doors, overhead bins etc
Specifications
  • Material: Zinc
  • Diameter: 16.5 mm
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews