Shop TIMBERLINE
See all product information
Create Account
Natural Pine Bark Nuggets 2 cu ft
- Mfr # 155000056
- Zoro # G816139045
product price:Â
$
154.99
/ea
Sold in multiples of 50 for
$7,749.50
Free Shipping & Returns
Key Features
Height
40 in
Length
48 in
For Use With
Deco Mulch - Large Bag
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155000056
- Zoro #
- G816139045
- UPC #
- 742786911179
- Country of Origin
- United States
- Item
- Bagged Products
- For Use With
- Deco Mulch - Large Bag
Dimensions
- Height
- 40 in
- Length
- 48 in
- Width
- 60 in
Description
Brand Name: Timberline, Dry Volume: 2, Mulch Type: Pine Bark, Mulch and Soil Council Certified: Yes, Package Size: , Packaging Type: Bagged, Product Type: Nuggets, Sub Brand: , Color: Natural, Coverage Area at 2-inch Depth: 12, Controls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.