Zoro Homepage

Rear Suspension Enhancement System

  • Mfr # TIMFRTT350F

  • Zoro # G716345287


product price: $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIMFRTT350F
Zoro #
G716345287
UPC #
-
Country of Origin
China

Description

This SES Suspension Upgrade fits the rear suspension of a Ford F 250 & F 350 pickup truck & cab chassis truck Each laser cut piece of steel is precision bent and powder coated to ensure a quality fit We’ve engineered our hollow rubber springs to deliver a progressive spring rate In other words the more weight that pushes down on the rubber springs the harder they work to prevent rear end sag Whether you’re pulling a trailer or carrying a heavy load in the bed of your truck our hollow rubber springs adjust automatically to keep the vehicle level at all times This SES Suspension Upgrade replaces the jounce stop on the frame Its unique design ensures superb ride quality loaded or unloaded There should be a 1⁄2" to 1 1⁄2" gap between rubber spring and axle to ensure unloaded ride quality If the truck body is heavy no clearance is necessary We recommend Severe Service kits only be used with a slide in camper salt spreader corner mounted crane or other aerial device In fact any application that requires maximum stability (reducing roll and sway) calls for a Severe Service upgrade Features Eliminate vehicle squatting & sagging Cushion road shocks Improve handling Severe service Eliminate severe body sway & roll Compatibility 1970 2004 Super Duty F350 Cab & Chassis 2005 2013 F250 F350 Superduty Specifications Weight 9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.