Zoro Homepage

Math/Science Spanish, Grades K-1, 8-Book Set

  • Mfr # 124663

  • Zoro # G4113572


product price: $64.09
/ea

Key Features

Recommended Age
4-9 Years
Recommended Grade
Grade PK-3
Material
Paper
Includes
8 Books
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124663
Zoro #
G4113572
UPC #
-
Country of Origin
United States

Details

Recommended Age
4-9 Years
Recommended Grade
Grade PK-3
Material
Paper
Includes
8 Books
Color
Multi

Description

Engage students in reading as they develop their comprehension and literacy skills and learn basic math and science concepts. With exciting TIME For Kids content, these engaging, full-color Spanish books will keep students engaged in reading and learning. Aligned to state and national standards, the texts introduce students to simple informational text features including a glossary, vocabulary list, and bold font.
This Spanish set includes the following titles:
• Counting: Your Body
• Life in Numbers: Our Favorites
• Communicate! Animal Talk
• Fantastic Kids: Care for Animals
• Showdown: Animal Groups
• Counting: The Seasons
• Life in Numbers: Smart Shoppers
• The Best You: Calm Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.