MAX, Customizable Visual Timer, 17
- Mfr # TTMTT72W
- Zoro # G7959236
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Plastic
Recommended Age
3+ Years
Includes
1 timer, 3 two-sided timer faces (5/15 min, 30 min/1 hr, 2 hr/dry erase face), 3 set markers, 1 bracket mount
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTMTT72W
- Zoro #
- G7959236
- UPC #
- 51497039530
- Country of Origin
- China
Details
- Color
- Black
- Material
- Plastic
- Recommended Age
- 3+ Years
- Includes
- 1 timer, 3 two-sided timer faces (5/15 min, 30 min/1 hr, 2 hr/dry erase face), 3 set markers, 1 bracket mount
- Recommended Grade
- Grade PK+
Description
Meet the newest member of the Time Timer family — the ultimate in size and flexibility. It's a whopping 17 inches by 17 inches so it can be seen in larger spaces. It is also eight timers in one — with customizable durations and changeable timer faces, the MAX can countdown from five minutes to 24 hours. • 1 timer with 8 duration settings • 3 two-sided timer faces (5/15 min, 30 min/1 hr, 2 hr/dry erase face) • 3 Timer Set Markers and a bracket included • OPTIONAL ALERT: Use the red switch on the back of the Timer to choose your volume settings (high, low or no sound) • Measures 17" x 17"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.