Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 320TDS
- Zoro # G523431517
product price:Â
$
861.99
/ea
Key Features
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Seat Width
59 in
Overall Depth
59 in
Includes Mounting Hardware
No Mounting Hardware
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320TDS
- Zoro #
- G523431517
- UPC #
- -
- Country of Origin
- United States
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Lounge Chair
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Leg Color
- Tide
- Modular Component Type
- Dependent
- Leg Material
- Polyethylene
- Seat Color
- Tide
- Item
- Lounge Chair
- Assembly
- Assembled
- Seat Material
- Polyethylene
Dimensions
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.