Zoro Homepage

MOD 10 Minute Timer Education Edition

  • Mfr # TTM9-10-W

  • Zoro # G615718267


product price: $39.35
/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 - 30-minute visual timer, 1- White silicone case, 1 - Limited time Premium access to Time Timer App
Material
plastic, silicone
Size
3.62" x 3.62" x 2.05"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTM9-10-W
Zoro #
G615718267
UPC #
51497445270
Country of Origin
China

Dimensions

Size
3.62" x 3.62" x 2.05"

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 - 30-minute visual timer, 1- White silicone case, 1 - Limited time Premium access to Time Timer App
Material
plastic, silicone
Color
White

Description

Seeing 10 minutes on a traditional 60-minute Time Timer disk can be hard for some people to accept. It can seem small and insignificant. Time Timer understands that not everyone needs long durations of time. Therefore, we are excited to offer the fan-favorite Time Timer MOD-Education Edition in this 10-minute duration.Educators and therapy professionals often have tasks lasting less than an hour, sometimes as short as 10 minutes or less. And they often need to bring their timers with them to various environments. These short-duration timers are intended to do just that. They are small enough to pack up, perfect for working one-on-one with students or for personal time management, and protected with a soft silicone case.


  • SHORT DURATION: This duration is ideal for quickly timed activities like fine motor skill development, sensory activities, and self-regulation. The entire yellow disk represents 10 minutes and can be set at any duration up to 10-minutes.
  • REMOVABLE SILICONE CASE INCLUDED: Protected by a soft white removable silicone case that can help guard it from the bumps and falls that are part of everyday life in the classroom. REMOVABLE SILICONE CASE INCLUDED: Protected by a soft white removable silicone case that can help guard it from the bumps and falls that are part of everyday life in the classroom.
  • SPECIAL NEEDS: The countdown analog timer can be understood intuitively by people of all ages and abilities, including those with autism, ADHD, or other learning disabilities. The visual timer provides a calm transition for every activity and eases workload during stressful situations.
  • OPTIONAL AUDIBLE ALERT: You can choose to have a beep at the end of the time or keep silent for sound-sensitive environments. This option is ideal for activities such as projects, reading, studying, or taking tests.
  • PRODUCT DETAILS: Requires 1 AA battery (not included).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.