Zoro Homepage

MOD 30 Minute Timer Education Edition

  • Mfr # TTM9-30-W

  • Zoro # G715718259


product price: $39.35
/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 Visual Scheduler Accessory
Material
plastic, silicone
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTM9-30-W
Zoro #
G715718259
UPC #
51497445287
Country of Origin
China

Dimensions

Size
3.62" x 3.62" x 2.05"

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
1 Visual Scheduler Accessory
Material
plastic, silicone
Color
White

Description

Looking for a non-digital way to display a 30-minute duration? This unique 30 minute visual countdown timer displays the time with a brightly colored orange disk in analog display - making it ideal for improving focus and self-regulation during shorter duration activities.Educators and therapy professionals often have tasks lasting less than an hour. And they often need to bring their timers with them to various environments. The Time Timer MOD - Education Edition 30-minute timer is intended to do just that. Small enough to pack up, perfect for working one-on-one with students or for personal time management, and protected with a soft silicone case.


  • SHORT DURATION: For activities lasting 30 minutes or less, this timer provides a greater visual impact. Time for an entire therapy session or use for more in-depth interventions such as movement activities, practice time, or life skill development exercises. The entire orange disk represents 30 minutes and can be set to any duration up to 30-minutes.
  • REMOVABLE SILICONE CASE INCLUDED: Protected by a soft white removable silicone case that can help guard it from the bumps and falls that are part of everyday life in the classroom.
  • SPECIAL NEEDS: The countdown analog timer can be understood intuitively by people of all ages and abilities, including those with autism, ADHD, or other learning disabilities. The visual timer provides a calm transition for every activity and eases workload during stressful situations.
  • OPTIONAL AUDIBLE ALERT: You can choose to have a beep at the end of the time or keep silent for sound-sensitive environments. This option is ideal for activities such as projects, reading, studying, or taking tests.
  • PRODUCT DETAILS: Requires 1 AA battery (not included).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.