
MOD, Lime Green Timer
Mfr # TTMM9GR
Zoro # G5638982
product price: $29.15
/eaKey Features
Color
Lime Green
Material
plastic, electronics
Recommended Age
3+ Years
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTMM9GR
Zoro #
G5638982
UPC #
40232311574
Country of Origin
China
Details
Color
Lime Green
Material
plastic, electronics
Recommended Age
3+ Years
Recommended Grade
PK+
Description
The Time Timer MOD® is a 60-minute visual timer that has the style and durability of the Time Timer PLUS® in a size that's portable and easy to use anywhere—from your office desk to the kitchen counter.
The MOD features a removable, silicone cover that offers an extra layer of protection from the bumps and falls that are part of everyday life. The MOD is sold with a Lime Green cover.
The MOD also sports a clear lens over the red disk to protect the disk from sticky or curious fingers, while adding an element of style.
Benefits
• Keeps your work on track by limiting time spent responding to emails
• One-on-one meetings—the MOD is perfect to make sure both of you understand how much time is left
• Keeps your cooking and baking on track, and unburned!
• Busy professionals who travel from one location to another can easily take the MOD along to stay on track.
Features
• An on/off switch for the audible alert, for any time you need to hear the beep or prefer silence.
• No loud ticking
• A glare-free lens protects the red disk
• Removable covers allow you to change the color of your MOD
• Size: 3.5" x 3.5" (including the cover)
• One AA battery required for operation (not included)
The MOD features a removable, silicone cover that offers an extra layer of protection from the bumps and falls that are part of everyday life. The MOD is sold with a Lime Green cover.
The MOD also sports a clear lens over the red disk to protect the disk from sticky or curious fingers, while adding an element of style.
Benefits
• Keeps your work on track by limiting time spent responding to emails
• One-on-one meetings—the MOD is perfect to make sure both of you understand how much time is left
• Keeps your cooking and baking on track, and unburned!
• Busy professionals who travel from one location to another can easily take the MOD along to stay on track.
Features
• An on/off switch for the audible alert, for any time you need to hear the beep or prefer silence.
• No loud ticking
• A glare-free lens protects the red disk
• Removable covers allow you to change the color of your MOD
• Size: 3.5" x 3.5" (including the cover)
• One AA battery required for operation (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.