Zoro Homepage

Original 8in. Timer + Visual Scheduler

  • Mfr # TT08B-VS-W

  • Zoro # G515718244


product price: $64.95
/ea

Key Features

Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
1 - 10-minute visual timer, 1- White silicone case, 1 - Limited time Premium access to Time Timer App
Material
plastic
Size
8.8" x 8.9" x 3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT08B-VS-W
Zoro #
G515718244
UPC #
51497392109
Country of Origin
China

Dimensions

Size
8.8" x 8.9" x 3.8"

Details

Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
1 - 10-minute visual timer, 1- White silicone case, 1 - Limited time Premium access to Time Timer App
Material
plastic
Color
White

Description

The Time Timer Original 8" + Visual Scheduler provides a one-stop solution for creating and implementing a visual schedule. When visual schedules are shown in combination with the clinically proven Time Timer Original 8" visual timer, a clear beginning, middle and end is easily understood by all ages and abilities. Ideal for showing daily routines, a sequence of activities, or steps in a process at school or in the home. This set includes clips to hold picture activity cards in place, a set of 36 activity cards to start using right away, a distraction free dry erase board to cover the numbers on the timer face, a dry erase marker, and the award-winning Time Timer Original 8" 60-minute visual timer. The caddy on back has ample storage for accessories as well as a location to store your clips, marker, and activity cards when not in use.


  • Ideal for showing daily routines, a sequence of activities, or steps in a process at school or in the home
  • Time Timer® Original 8" + Visual Scheduler provides a one-stop solution for creating and implementing a visual schedule.
  • When visual schedules are shown in combination with the clinically proven Time Timer® Original 8" visual timer, a clear beginning, middle and end is easily understood by all ages and abilities
  • This set includes clips to hold picture activity cards in place, a set of 36 activity cards to start using right away, a distraction free dry erase board to cover the numbers on the timer face, a dry erase marker, and the award-winning Time Timer® Original 8" 60-minute visual timer.
  • The caddy on back has ample storage for accessories as well as a location to store your clips, marker, and activity cards when not in use.
  • Timer requires two AA batteries required for operation (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.