Zoro Homepage

Visual Scheduler Accessory Timer Sold Separately

  • Mfr # TTVS8B-W

  • Zoro # G415718290


product price: $31.35
/ea

Key Features

Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
3 small tops, 2 large tops, 3 log planks, 2 straight planks
Material
plastic
Size
8.8" x 8.9" x 3.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTVS8B-W
Zoro #
G415718290
UPC #
51497392116
Country of Origin
China

Dimensions

Size
8.8" x 8.9" x 3.8"

Details

Recommended Age
14+ years
Recommended Grade
Grade 9+
Includes
3 small tops, 2 large tops, 3 log planks, 2 straight planks
Material
plastic
Color
White

Description

The Time Timer Visual Scheduler has everything you need to effortlessly create time-based visual schedules that all ages and abilities can understand.Visual schedules paired with our research-proven countdown analog timer can be understood intuitively by people of all ages and abilities, including those with autism, ADHD, or other neurodivergent needs. The visual timer provides a calm transition for every activity, and the visual activity cards let students, kids, and adults know what to expect. Use the included cards, or you can add your own!This kit works with any third generation Time Timer Original 8" timer. It is also compatible with the Time Timer Original 8" Learning Center Classroom Set timers. Time sold separately.


  • VISUAL SCHEDULE ACCESSORY This dry erase board is an accessory for the Time Timer Original 8" Visual countdown timer. This kit includes dry erase board, 36 activity cards, 1 dry erase marker and 4 clips. By combining the disappearing color disk of the timer with visual cues, easily create time-based visual schedules that all ages and abilities can understand.
  • BUILT IN STORAGE Store supplies in built-in caddy on back. This kit includes 36 activity cards, 4 clips used to hold activity cards at desired time segments, and a dry erase marker to fully customize.
  • DRY ERASE Dry Erase Timer Face for custom schedules and notes – the clean face limits distractions of larger numbers and tick marks. Includes 1 dry erase marker.
  • SPECIAL NEEDS Visual Schedules paired with the countdown analog timer (sold separately) can be understood intuitively by all ages and abilities, including those with autism, ADHD or other learning disabilities. The visual timer (sold separately) provides a calm transition for every activity and the visual activity cards let students, kids, and adults know what to expect.
  • BUILD ROUTINES Create a kids or student schedule with included activity card or use your own. Daily routines and checklists can help kids plan and self-regulate to make morning, bedtime, nighttime, chores, and classroom schedules less stressful.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.