Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap

  • Mfr # 990

  • Zoro # G008640014


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Weight
29 lbs
Width
0.5 in
Overall Length
72 in
Color
Natural Oak
Length
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
990
Zoro #
G008640014
UPC #
850041966274
Country of Origin
United States

Dimensions

Width
0.5 in
Overall Length
72 in
Length
5.25 in
Height
72 in

Details

Weight
29 lbs
Pattern Repeat
Round
Color
Natural Oak

Description

Our Fluted Round Paneling is made from solid oak sourced from the Pacific Northwest. All panels come with a shiplap edge for easy installation and no visible nails. Comes in natural raw oak so you can stain it , paint it or leave it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.