Zoro Homepage

Sage, 1 in L, 1 in H, 0.25 in W

  • Mfr # 1003

  • Zoro # G809866323


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
1 in
Width
0.25 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003
Zoro #
G809866323
UPC #
850041966083
Country of Origin
United States

Dimensions

Length
1 in
Width
0.25 in
Height
1 in

Details

Color
Sage

Description

Timeline Outside Corner Trim is made of solid poplar moulding and pre-painted with a smooth water-based coating. Each piece is easy to cut and install using basic woodworking tools common to most homes. Each package contains 4 pieces of pre-painted trim that are 1/4 Thick x 1 Wide x 5' Long. Total linear feet in each package is 20 feet. Delivers easily to your front door step and ready to install!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.