Air Freshener Dispenser, Adj Settings, Flex Prog WE, PK 6

  • Mfr # TMS1047809CT

  • Zoro # G602501797


product price:  $202.99
/pk 6, $33.83/ea
Free Shipping & Returns

Key Features

Includes
Settings Air Freshener Dispenser; Magnetic Key; Magnetic Lock
Features
Odor Control; Light Sensor; Magnetic Lock
Battery Size
AA
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS1047809CT
Zoro #
G602501797
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA

Details

Color
White
Includes
Settings Air Freshener Dispenser; Magnetic Key; Magnetic Lock
Features
Odor Control; Light Sensor; Magnetic Lock
Number of Batteries
2

Description

Air freshener dispenser delivers improved aesthetics, performance and battery cost savings to your facility while providing more flexibility and control over your air-care dispensing. Simplified user interface allows you to customize the dispensing minute intervals: 7.5, 15 or 30 minutes. Light sensor allows flexible programing when needed so you can choose from the following settings: Light, Dark or both. Removable magnetic lock requires you to open the unit with the included magnetic key to prevent unauthorized access to the fragrance canister. Battery-operated construction requires two AA batteries for up to a year of performance, or accepts four AA batteries to provide up to two years of performance. Dispenser is designed for use with compatible TimeMist metered air fresheners (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.