Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S20401
Zoro #
G4595534
UPC #
437250061220
Country of Origin
United States
Dimensions
Refill Size
1.2 oz.
Cleaner Container Size
0.25 oz.
Details
Item
Oil Based Air Freshener Refill
Fragrance
Country Garden
Refill Type
Oil
Refill Life
60 days
Features
Passive Air Freshener Requiring No Batteries Or Propellant Made With Premimum Natural Extracts And Oils
Cleaner Form
Oil
Cleaner Container Type
Cartridge
Cleaner Chemical Product Grouping
Air Freshener Refills
For Use With
20H220
Item - Air Freshener Refills
Air Freshener Refill
Coverage
No Claim
Container Type
Dispenser
Primary Chemical
None
Description
Oil Based Air Freshener Refill, Fragrance Country Garden, Oil, Refill Life 60 days, Coverage No Claim, Features Passive Air Freshener Requiring No Batteries Or Propellant Made With Premimum Natural Extracts And Oils, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.