
Air Freshener Refill, 6.6 oz, Vanilla, PK12
Mfr # 1042737
Zoro # G5137842
product price: $93.89
/pk 12, $7.82/ea
Free Shipping & Returns
Key Features
Refill Type
Aerosol Spray
Product Series
TimeMist(R)
Color
Colorless
Refill Size
6.6 oz.
Cleaner Chemical Product Grouping
Air Freshener Refills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1042737
Zoro #
G5137842
UPC #
043725472608
Country of Origin
United States
Dimensions
Refill Size
6.6 oz.
Cleaner Container Size
6.6 oz
Width
11 in
Container Size
7 oz
Details
Item
Metered Air Freshener Refill
Fragrance
Vanilla
Refill Type
Aerosol Spray
Product Series
TimeMist(R)
Color
Colorless
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Form
Liquid
Refill Life
30 day
Coverage
6,000 cu ft
Cleaner Container Type
Aerosol Can
Features
Counteracts Odors And Leaves Pleasant Scent
Degreaser Container Type
Aerosol Can
Item - Air Freshener Refills
Air Freshener Refill
For Use With
32-0555TM, 32-1141TM, Mfr. No. 32-1131TM
Standards
OSHA
Air Freshener Form
Liquid
Compatible Mfg. Model Number
32-0555TM, 32-1131TM, 32-1141TM
Net Weight
0.55 lb
VOC Content
0%
Description
Metered Air Freshener Refill, Liquid, Fragrance Vanilla, Aerosol Spray, 7 oz, Product Series TimeMist(R), Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Width 11 in, OSHA, Net Weight 0.55 lb, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.