Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Freshener Refill, 6.6oz, Cinnamon, PK12

  • Mfr # 1042746

  • Zoro # G5137833


product price: $93.89
/pk 12, $7.82/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Product Series
TimeMist(R)
Color
Colorless
Coverage
6,000 cu ft
Refill Life
30 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1042746
Zoro #
G5137833
UPC #
043725530162
Country of Origin
United States

Dimensions

Cleaner Container Size
6.6 oz
Refill Size
6.6 oz.
Width
11 in
Container Size
7 oz

Details

Item
Metered Air Freshener Refill
Fragrance
Cinnamon
Refill Type
Aerosol Spray
Product Series
TimeMist(R)
Color
Colorless
Coverage
6,000 cu ft
Refill Life
30 day
Features
Counteracts Odors And Leaves Pleasant Scent
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Container Type
Aerosol Can
For Use With
32-0555TM, 32-1141TM, Mfr. No. 32-1131TM
Degreaser Container Type
Aerosol Can
Cleaner Form
Liquid
Standards
OSHA
VOC Content
0%
Compatible Mfg. Model Number
32-0555TM, 32-1131TM, 32-1141TM
Air Freshener Form
Liquid
Net Weight
0.55 lb

Description

Metered Air Freshener Refill, Liquid, Fragrance Cinnamon, Aerosol Spray, 7 oz, Product Series TimeMist(R), Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Width 11 in, OSHA, Net Weight 0.55 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.