Air Freshener Refill, Carib. Waters, PK12

  • Mfr # 1042756

  • Zoro # G4630771


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol Spray
Product Series
TimeMist
Color
Colorless
Item - Air Freshener Refills
Air Freshener Refill
Features
Counteracts Odors And Leaves Pleasant Scent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1042756
Zoro #
G4630771
UPC #
043725532760
Country of Origin
United States

Dimensions

Width
2 3/4 in
Refill Size
5.3 oz.
Cleaner Container Size
6.6 oz
Length
2 3/4 in
Height
5 1/2 in
Container Size
7 oz

Details

Item
Metered Air Freshener Refill
Fragrance
Fresh Water
Refill Type
Aerosol Spray
Product Series
TimeMist
Color
Colorless
Item - Air Freshener Refills
Air Freshener Refill
Features
Counteracts Odors And Leaves Pleasant Scent
Cleaner Container Type
Aerosol Can
Coverage
6,000 cu ft
Degreaser Container Type
Aerosol Can
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Air Freshener Refills
Refill Life
30 day
For Use With
20H166, 20H167, 20H168
Standards
OSHA
Air Freshener Form
Liquid
Net Weight
0.55 lb
VOC Content
0%
Compatible Mfg. Model Number
32-0555TM, 32-1131TM, 32-1141TM

Description

Metered Air Freshener Refill, Liquid, Fragrance Fresh Water, Aerosol Spray, 7 oz, Product Series TimeMist, Refill Life 30 day, Coverage 6,000 cu ft, Colorless, Compatible Grainger Part Number 20H166, 20H167, 20H168, Compatible Mfg. Model Number 32-0555TM, 32-1131TM, 32-1141TM, VOC Content 0 Percent, Length 2 3/4 in, Width 2 3/4 in, Height 5 1/2 in, OSHA, Net Weight 0.55 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.