Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-2100TMCA
Zoro #
G4613813
UPC #
043725210002
Country of Origin
United States
Dimensions
Refill Size
6.6 oz.
Height
5-1/2"
Width
2-11/16"
Length
2-11/16"
Details
Item
Metered Air Freshener Refill
Fragrance
Clean Cotton
Refill Type
Aerosol Canister
Color
Clear/Yellow
Coverage
6000 cu. ft.
For Use With
Mfr. No. 32-0555TM, 32-1131TM, 32-1141TM
Description
Metered Air Freshener Refill, Fragrance Clean Cotton, Aerosol Canister, Coverage 6,000 cu ft, Clear/Yellow, Length 2 11/16 in, Width 2 11/16 in, Height 5 1/2 in, Package Quantity 12
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.