Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81-5100TMCA
Zoro #
G4595227
UPC #
043725510003
Country of Origin
United States
Dimensions
Length
1-3/4"
Refill Size
3 oz.
Width
1-3/4"
Height
4-3/4"
Details
Item
Micro Metered Air Freshener Refill
Fragrance
Clean Cotton
Refill Type
Aerosol Canister
Coverage
6000 cu. ft.
For Use With
20H170
Color
Clear/Yellow
Description
Micro Metered Air Freshener Refill, Fragrance Clean Cotton, Aerosol Canister, Coverage 6,000 cu ft, Clear/Yellow, Length 1 3/4 in, Width 1 3/4 in, Height 4 3/4 in, Package Quantity 12
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.