Shop TIMEMIST
See all product information
Create Account
Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol
Mfr # 1042786EA
Zoro # G5218051
product price:Â $10.39
/eaKey Features
Fragrance
Country Garden
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Size
6.6 oz
Net Weight
0.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1042786EA
- Zoro #
- G5218051
- UPC #
- 43725252200
- Country of Origin
- United States
Dimensions
- Size
- 6.6 oz
Details
- Item
- Air Fresheners/Odor Eliminators
- Fragrance
- Country Garden
- Refill Type
- Aerosol Spray
- Cleaner Form
- Liquid
- Net Weight
- 0.6 lbs
- Application
- Odor Control
- Biodegradable
- No
Description
TimeMist® Premium Metered Air Freshener Refill, Country Garden, 6.6 oz Aerosol
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.