
Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz
Mfr # 1042818EA
Zoro # G5217832
product price:Â $9.79
/eaKey Features
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Size
6.6 oz
Net Weight
0.596 lbs
Application
Odor Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1042818EA
Zoro #
G5217832
UPC #
43725470109
Country of Origin
United States
Dimensions
Size
6.6 oz
Details
Item
Air Fresheners/Odor Eliminators
Fragrance
Dutch Apple & Spice
Refill Type
Aerosol Spray
Cleaner Form
Liquid
Net Weight
0.596 lbs
Application
Odor Control
Description
TimeMist® Premium Metered Air Freshener Refill, Dutch Apple & Spice, 6.6 oz Aerosol
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.