Zoro Homepage

Outdoor Time Clock System w/PC Software

  • Mfr # 4510

  • Zoro # G9612337


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
iButton Tap
Color
Black
Display Type
No Display
Capacity
Unlimited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510
Zoro #
G9612337
UPC #
891078002375
Country of Origin
United States

Dimensions

Height
7.25 inches
Width
3.75 inches
Depth
1.75 inches
Overall Height
7 1/4 in
Overall Width
3 3/4 in
Battery Size
AA
Overall Depth
1 3/4 in

Details

Item
TimePilot Extreme Blue Enhanced Outdoor Time Clock System: On Premise Edition
Digital/Analog
Digital
Type
iButton Tap
Color
Black
Display Type
No Display
Capacity
Unlimited
For Use With
iButtons
Records
Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, and Semi-Monthly Pay Periods
Mount
Any Surface
No. of Employees
2,000
Voltage
3VDC
Battery Backup
No
Includes
Extreme Blue time clock, USB drive, iButton Reader, steel mounting plate and screws, hardened Steel Padlock, 10 iButtons, Management iButton, 4 AA Batteries and On-Premise PC software and smartphone app download instructions.
Material
ABS Plastic
Case Material
ABS Plastic
Case Color
Black
Features
Weatherproof, rugged and secure: It's padlocked to the worksite. Collect data on your iPhone® or Android™ smartphone with Bluetooth. Combines data from other TimePilot clocks and generates reports with the TimePilot 5 management software. Exports data to payroll software/services. Integrates with other TimePilot time and attendance products.
Weight
1.3 pounds
Clock Type
Fob Reader
Number of Employees
2,000

Description

Digital, iButton Tap, Display Type No Display, Mount Any Surface, No. of Employees 2,000, Time Clock, Depth 1 3/4 in, Ribbon Color Not Applicable, Battery Backup No, Records Actual and Rounded Work Hours, Overtime, Weekly, Bi-Weekly, and Semi-Monthly Pay Periods, Includes (10) iButtons, (4) AA Batteries, Blue Dot Receptor, Combination Padlock, Extreme Blue Mounting Plate, Management iButton, USB Drive, Height 7 1/4 in, Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.